Add More Items
View All Quick Selects
Below you can add an image for 'masonry box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Three Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X13.310 Inch (154.4MM X 338.1MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Total Availability: In Stock
Check local availability
Book Price
$178.73
Each
Cover Plate For Flush Service Floor Boxes, 4 Inch Diameter, 3/4 Inch and 2 Inch Plug Size, Aluminum
$180.76
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
$426.98
Per 100
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
$2,152.91
Cover Plate For Multi-Gang Floor Boxes For Power and Communications, Length 4-1/2 Inches, Width 3 Inches, 3/4 Inch NPS Plug, Brass
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$125.36
10X4X10 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$47.40
12X4X12 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$62.79
18X6X18 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$124.35
4X4X4 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mountnig Holes In Back
$23.61
6X4X4 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$41.94
8X4X6 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$54.87
8X4X8 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$39.09
8X6X8 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$43.20
Cover Plate For Flush Service Floor Boxes, 4 Inch Diameter, 1/2 Inch NPS Plug Size, Brass
$159.13
Square Box Cover, 4 Inch Square X 1-1/4 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-23/32 Inches Centers
$1,140.45
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, Galvanized Steel, For Use With One Duplex Flush Receptacle
$1,307.87
Features:With 1/2 In Conduit Knockout, For 4 In Octagon and Round Boxes, Standard:Ul E18095, Material:Steel, Shape:Octagonal, Size:4in
$493.95
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn Construction With 1/2 Inch Knockouts, Pre-Galvanized Steel, With Conduit Knockouts
$844.39
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$233.00
Cover Plate For Multi-Gang Floor Boxes For Power and Communications, Length 4-1/2 Inches, Width 3 Inches, Duplex Lift Lids, Brass
$247.42
20
Popularity
Default